Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2046-034

  • Zoro # G8931922


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Holes
3
Handle Type
Lever
Connection
3/4" NPT
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2046-034
Zoro #
G8931922
UPC #
709180107973
Country of Origin
United States

Dimensions

Width
Lever: 2-1/8"
Length
9.5
Height
11.25
Faucet Connection Size
0.75
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Handle Material
Brass
Number of Holes
3
Handle Type
Lever
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Number of Handles
2
Mounting Type
Deck
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
ADA Compliant
Yes
Weight
7.5
Tub Spout Reach
8
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Handle Included
Yes
Drain included
No
Faucet Connection
NPT

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.