Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2416-034

  • Zoro # G9019964


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
6.5
Length
9.25
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-034
Zoro #
G9019964
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Height
6.5
Length
9.25
Depth
9-1/4"
Width
2-15/16" (Spout), 2-1/4" (Valve)
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.75

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Connection
3/4" NPT
ADA Compliant
Yes
Material
Solid Brass
Weight
6.85
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Tub Spout Reach
7.31
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain included
No
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.