Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2456-034

  • Zoro # G9050868


product price: $1,596.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate (GPM)
1.8
Number of Handles
2
Depth
9-1/4"
Width
2-7/8" (Spout), 2-1/4" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-034
Zoro #
G9050868
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Depth
9-1/4"
Width
2-7/8" (Spout), 2-1/4" (Valve)
Length
9.25
Height
6.94
Faucet Center Size
8
Handle Length (in)
3.31
Faucet Connection Size
0.75

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Holes
3
Flow Rate (GPM)
1.8
Number of Handles
2
ADA Compliant
Yes
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Handle Material
Brass
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Weight
6.9
Tub Spout Reach
9.06
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.