Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2486-034

  • Zoro # G9072552


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Width
1.85" (Spout), 1.85" (Valve)
Height
11.5
Length
9.34
Material
Solid Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-034
Zoro #
G9072552
UPC #
709180160251
Country of Origin
United States

Dimensions

Width
1.85" (Spout), 1.85" (Valve)
Height
11.5
Length
9.34
Depth
9.34"
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Material
Solid Brass
Number of Holes
3
Connection
3/4" NPT
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
ADA Compliant
No
Mounting Type
Deck
Handle Material
Brass
Weight
3.7
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
7.94

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.