Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2496-034

  • Zoro # G9011117


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
8.58"
ADA Compliant
No
Width
1-3/4" (Spout), 1.85" (Valve)
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-034
Zoro #
G9011117
UPC #
709180081464
Country of Origin
United States

Dimensions

Depth
8.58"
Width
1-3/4" (Spout), 1.85" (Valve)
Length
8.5
Height
7.13
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Aged Brass
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
No
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Holes
3
Mounting Type
Deck
Weight
4.25
Tub Spout Reach
7.13
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Connection
NPT

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.