Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2546-034

  • Zoro # G9093516


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Height
3.75
Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-034
Zoro #
G9093516
UPC #
760724562788
Country of Origin
United States

Dimensions

Height
3.75
Depth
10"
Length
10
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Holes
3
Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
14
Drain included
No
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Tub Spout Reach
8.38
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.