Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2556-034

  • Zoro # G8928264


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Length
11.64
Flow Rate (GPM)
1.8
Mounting Type
Deck
Depth
10-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-034
Zoro #
G8928264
UPC #
760724562924
Country of Origin
United States

Dimensions

Length
11.64
Depth
10-1/8"
Width
3-1/16" (Spout), 2-1/8" (Valve)
Height
5.81
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Aged Brass
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Mounting Type
Deck
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Material
Solid Brass
ADA Compliant
Yes
Weight
14
Tub Spout Reach
9.56
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.