Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2566-034

  • Zoro # G8943752


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Depth
10"
Flow Rate (GPM)
1.8
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-034
Zoro #
G8943752
UPC #
760724563044
Country of Origin
United States

Dimensions

Depth
10"
Width
3-1/8" (Spout), 3-11/16" (Valve)
Height
3.75
Length
10
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Aged Brass
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Number of Handles
2
Connection
3/4" NPT
ADA Compliant
No
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Material
Solid Brass
Number of Holes
3
Weight
11
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Mount
Deck Mounted
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Connection
NPT

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.