Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2576-034

  • Zoro # G9034147


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Material
Solid Brass
Length
11.15
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-034
Zoro #
G9034147
UPC #
760724579458
Country of Origin
United States

Dimensions

Length
11.15
Height
7.39
Depth
11.15"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Aged Brass
Item
Tub Faucet
Connection
3/4" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Number of Handles
2
Mounting Type
Deck
Number of Holes
3
Flow Rate (GPM)
1.8
Weight
11.95
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
9.29

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.