Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2916-034

  • Zoro # G8994283


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Flow Rate (GPM)
1.8
Width
2.93" (Spout), 2.27" (Valve)
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-034
Zoro #
G8994283
UPC #
760724584032
Country of Origin
United States

Dimensions

Width
2.93" (Spout), 2.27" (Valve)
Height
8
Length
10.8
Depth
10.8"
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
Weight
5.95
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
9.12
Drain included
No

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.