Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-3126-034

  • Zoro # G8963185


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-034
Zoro #
G8963185
UPC #
760724595496
Country of Origin
United States

Dimensions

Width
1-3/4" (Spout), 1-7/8" (Valve)
Depth
8-9/16"
Height
7.06
Length
8.56
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Holes
3
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Connection
3/4" NPT
Number of Handles
2
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
4.25
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
7.13
Faucet Valve Type
WS Valve
Handle Included
Yes
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.