Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-3146-034

  • Zoro # G9093263


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
3-1/4" (Spout), 2.39" (Valve)
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-034
Zoro #
G9093263
UPC #
709180065266
Country of Origin
United States

Dimensions

Width
3-1/4" (Spout), 2.39" (Valve)
Length
11.86
Depth
11.86"
Height
10.23
Faucet Center Size
8
Handle Length (in)
3.46
Faucet Connection Size
0.75

Details

Finish
Aged Brass
Item
Tub Faucet
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Number of Handles
2
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
Yes
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
11
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.5
Faucet Connection
NPT
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.