Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-856C-034

  • Zoro # G8928894


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Length
11.69
Depth
9-7/16"
Flow Rate (GPM)
1.8
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-034
Zoro #
G8928894
UPC #
760724565468
Country of Origin
United States

Dimensions

Length
11.69
Depth
9-7/16"
Height
7.81
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Aged Brass
Item
Tub Faucet
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Handle Material
Brass
ADA Compliant
Yes
Number of Holes
3
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Weight
6.05
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.44
Drain included
No
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.