Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-896-034

  • Zoro # G9005623


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Width
15
Height
7.81
Flow Rate (GPM)
1.8
Handle Type
Cross
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-034
Zoro #
G9005623
UPC #
709180317174
Country of Origin
United States

Dimensions

Width
15
Height
7.81
Length
11.69
Handle Length (in)
2.38
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Type
Cross
Number of Holes
3
Includes
Full Line of Matching Accessories
Handle Material
Brass
Material
Solid Brass
Connection
3/4" NPT
ADA Compliant
Yes
Number of Handles
2
Mounting Type
Deck
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Weight
6.05
Tub Spout Reach
9.44
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Drain included
No
Faucet Mount
Deck Mounted

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.