
Tub Faucet, Aged Brass, Deck
Mfr # 3-936-034
Zoro # G9054072
product price: $1,204.00
/ea
Free Shipping & Returns
Key Features
Width
Spout: 2-13/16", Valve: 2-3/8"
Face Dia.
3/4"
Length
13.38
Connection
3/4" NPT
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-936-034
Zoro #
G9054072
UPC #
760724566205
Country of Origin
United States
Dimensions
Width
Spout: 2-13/16", Valve: 2-3/8"
Face Dia.
3/4"
Length
13.38
Depth
Spout: 13-7/16", Valve: 2-3/8"
Height
9.75
Faucet Connection Size
0.75
Handle Length (in)
2
Faucet Center Size
8
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.