Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-996-034

  • Zoro # G8983135


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
15
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Mounting Type
Deck
Length
9.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996-034
Zoro #
G8983135
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Width
15
Length
9.56
Depth
Valve: 2-3/8"
Height
12
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.75

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Connection
3/4" NPT
Handle Type
Cross
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
Weight
5.65
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
7.88
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Drain included
No
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.