Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-996L-034

  • Zoro # G8931746


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Length
9.56
Width
15
Number of Holes
3
Handle Material
Brass
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-034
Zoro #
G8931746
UPC #
709180014417
Country of Origin
United States

Dimensions

Length
9.56
Width
15
Height
12
Depth
Valve: 2-3/8"
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Material
Solid Brass
ADA Compliant
Yes
Number of Handles
2
Mounting Type
Deck
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Type
Lever
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Weight
5.5
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Tub Spout Reach
7.88

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.