Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-1625-034

  • Zoro # G8976835


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Material
Solid Brass
Width
7.88
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1625-034
Zoro #
G8976835
UPC #
709180200353
Country of Origin
United States

Dimensions

Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Height
2.75
Length
7.44
Faucet Center Size
8
Handle Length (in)
2.85
Faucet Connection Size
0.75

Details

Finish
Aged Brass
Item
Tub Faucet
Handle Material
Brass
Material
Solid Brass
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
3/4" NPT
ADA Compliant
No
Number of Handles
2
Number of Holes
3
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Handle Type
Lever
Weight
7.35
Faucet Mount
Wall Mounted
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
6.75
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.