Zoro Homepage

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-1765/034

  • Zoro # G9046467


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Width
7.88
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1765/034
Zoro #
G9046467
UPC #
760724560203
Country of Origin
United States

Dimensions

Width
7.88
Length
7.19
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Height
2.75
Faucet Center Size
8
Handle Length (in)
2.25
Faucet Connection Size
0.5

Details

Finish
Aged Brass
Item
Tub Faucet
Handle Type
Cross
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Mounting Type
Wall
Includes
Full Line of Matching Accessories
Number of Holes
3
ADA Compliant
Yes
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Material
Brass
Weight
4.4
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.63
Faucet Connection
NPT
Faucet Valve Type
BP

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.