Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-1775-034

  • Zoro # G8950016


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Handle Material
Brass
ADA Compliant
Yes
Depth
Faucet: 7-1/8"
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1775-034
Zoro #
G8950016
UPC #
709180210598
Country of Origin
United States

Dimensions

Depth
Faucet: 7-1/8"
Width
7.88
Height
2.75
Length
7.13
Handle Length (in)
4
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Aged Brass
Item
Tub Faucet
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
Yes
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Includes
Full Line of Matching Accessories
Connection
1/2" NPT
Material
Solid Brass
Number of Handles
2
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Weight
4.65
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
6.63
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.