Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-2045-034

  • Zoro # G9019325


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
ADA Compliant
Yes
Height
2
Connection
1/2" NPT
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-034
Zoro #
G9019325
UPC #
709180087633
Country of Origin
United States

Dimensions

Height
2
Width
7.88
Depth
Handle: 3", Spout: 7-1/4"
Length
7.25
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.63

Details

Finish
Aged Brass
Item
Tub Faucet
Handle Material
Brass
ADA Compliant
Yes
Connection
1/2" NPT
Number of Handles
2
Mounting Type
Wall
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Weight
6.2
Handle Included
Yes
Tub Spout Reach
6.75
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.