Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-2415-034

  • Zoro # G9033106


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Number of Holes
3
Height
2.75
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-034
Zoro #
G9033106
UPC #
760724561521
Country of Origin
United States

Dimensions

Height
2.75
Width
7.88
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Faucet Center Size
8
Handle Length (in)
3.3
Faucet Connection Size
0.5

Details

Finish
Aged Brass
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Number of Holes
3
Handle Material
Brass
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Connection
1/2" NPT
ADA Compliant
Yes
Handle Type
Lever
Weight
5.25
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
7.38
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.