Zoro Homepage

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-2455-034

  • Zoro # G8943262


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
7.88
Height
2.5
Handle Material
Brass
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2455-034
Zoro #
G8943262
UPC #
709180290248
Country of Origin
United States

Dimensions

Width
7.88
Height
2.5
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Handle Length (in)
3.3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Connection
1/2" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Weight
5.25
Tub Spout Reach
7.38
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.