Zoro Homepage

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-2475-034

  • Zoro # G8972495


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Type
Lever
Number of Holes
3
Material
Brass
Length
8.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-034
Zoro #
G8972495
UPC #
709180206652
Country of Origin
United States

Dimensions

Length
8.31
Depth
Spout: 8-5/16"
Height
3.19
Width
8
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Handles
2
Handle Type
Lever
Number of Holes
3
Material
Brass
ADA Compliant
Yes
Handle Material
Brass
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
4.75
Faucet Mount
Wall Mounted
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
7.69
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.