Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-2495-034

  • Zoro # G8948756


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3.45", Spout: 9.15"
Number of Holes
3
Height
1.13
Width
8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-034
Zoro #
G8948756
UPC #
709180197011
Country of Origin
United States

Dimensions

Depth
Handle: 3.45", Spout: 9.15"
Height
1.13
Width
8
Length
9.13
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
ADA Compliant
No
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Mounting Type
Wall
Connection
1/2" NPT
Handle Material
Brass
Handle Type
Lever
Weight
3.6
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
8.25
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.