Zoro Homepage

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-2565-034

  • Zoro # G9017487


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Length
9
Mounting Type
Wall
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-034
Zoro #
G9017487
UPC #
760724563020
Country of Origin
United States

Dimensions

Length
9
Depth
Tub Faucet: 9", Lever: 3-1/16"
Width
8
Height
2.13
Handle Length (in)
3.63
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Handle Type
Lever
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
Material
Solid Brass
Connection
3/4" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
6.2
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
8

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.