Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-2915-034

  • Zoro # G8948223


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Length
8
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2915-034
Zoro #
G8948223
UPC #
709180084465
Country of Origin
United States

Dimensions

Length
8
Depth
Handle: 3.42", Spout: 6.71"
Height
2.85
Faucet Center Size
8
Handle Length (in)
3.74
Faucet Connection Size
0.5

Details

Finish
Aged Brass
Item
Tub Faucet
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
ADA Compliant
No
Material
Solid Brass
Number of Holes
3
Mounting Type
Wall
Number of Handles
2
Weight
6.8
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Handle Included
Yes
Tub Spout Reach
6.05
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.