Zoro Homepage

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-855-034

  • Zoro # G8990878


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Connection
1/2" NPT
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Length
8
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-855-034
Zoro #
G8990878
UPC #
760724565444
Country of Origin
United States

Dimensions

Length
8
Height
2.85
Depth
Spout: 6-11/16", Valve: 3-3/16"
Width
Spout: 2-7/8", Valve: 2-5/16"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.5

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Holes
3
Connection
1/2" NPT
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
ADA Compliant
Yes
Handle Material
Brass
Material
Solid Brass
Number of Handles
2
Handle Type
Lever
Mounting Type
Wall
Includes
Full Line of Matching Accessories
Weight
3.85
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
6.06
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.