Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-915-034

  • Zoro # G9022877


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Number of Holes
3
Number of Handles
2
Includes
Full Line of Matching Accessories
Depth
Spout: 7-9/16", Valve: 2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-915-034
Zoro #
G9022877
UPC #
760724565949
Country of Origin
United States

Dimensions

Depth
Spout: 7-9/16", Valve: 2-5/8"
Length
8
Width
Spout: 2-13/16", Valve: 2-3/8"
Height
2.8
Faucet Connection Size
0.5
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Handle Type
Lever
Number of Holes
3
Number of Handles
2
Includes
Full Line of Matching Accessories
Handle Material
Brass
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
ADA Compliant
Yes
Mounting Type
Wall
Connection
1/2" NPT
Weight
4.6
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.81
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.