Zoro Homepage

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-925-034

  • Zoro # G8970063


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Height
2.81
Connection
1/2" NPT
Material
Solid Brass
Depth
Spout: 7-9/16", Valve: 2-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-925-034
Zoro #
G8970063
UPC #
760724566083
Country of Origin
United States

Dimensions

Height
2.81
Depth
Spout: 7-9/16", Valve: 2-15/16"
Length
7.56
Width
8
Face Dia.
1-1/2"
Handle Length (in)
2.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Holes
3
Connection
1/2" NPT
Material
Solid Brass
Includes
ADA Compliant Cross Handles and 7-9/16" (19.2cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Cross Handles
Mounting Type
Wall
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Weight
4.6
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
6.81
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.