Zoro Homepage

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-995-034

  • Zoro # G9053844


product price: $1,144.50
/ea
Free Shipping & Returns

Key Features

Length
7
Depth
Spout: 7", Valve: 3-1/8"
Connection
1/2" NPT
Height
4.63
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995-034
Zoro #
G9053844
UPC #
709180010402
Country of Origin
United States

Dimensions

Length
7
Depth
Spout: 7", Valve: 3-1/8"
Height
4.63
Width
7.88
Face Dia.
7/8"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.75

Details

Finish
Aged Brass
Item
Tub Faucet
Connection
1/2" NPT
Includes
Full Line of Matching Accessories
ADA Compliant
No
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Mounting Type
Wall
Weight
4.4
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
6.56

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.