Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-1026-06

  • Zoro # G8979127


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
Width
15
Length
11.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1026-06
Zoro #
G8979127
UPC #
760724009924
Country of Origin
United States

Dimensions

Width
15
Length
11.56
Height
7.63
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Antique Brass
Item
Tub Faucet
Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarte Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Handle Type
Lever
Number of Handles
2
Weight
5.9
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
9.44
Faucet Valve Type
WS Valve

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.