Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-1036-06

  • Zoro # G8977858


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Holes
3
Number of Handles
2
Face Dia.
Spout: 3/4"
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1036-06
Zoro #
G8977858
UPC #
760724954002
Country of Origin
United States

Dimensions

Face Dia.
Spout: 3/4"
Height
9.75
Width
15
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Length
13.4
Handle Length (in)
4
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Handle Type
Lever
ADA Compliant
Yes
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Material
Solid Brass
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Mounting Type
Deck
Weight
6.7
Tub Spout Reach
11.56
Drain included
No
Handle Included
Yes
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.