Tub Faucet, Antique Brass, Deck

  • Mfr # 3-1406L-06

  • Zoro # G9091592


product price: $2,245.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
15
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Height
9.88
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-06
Zoro #
G9091592
UPC #
760724968313
Country of Origin
United States

Dimensions

Width
15
Height
9.88
Face Dia.
Spout: 7/8"
Depth
Spout: 9-7/8", Valve: 4-3/16"
Length
10
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Mounting Type
Deck
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Handle Type
Lever
Connection
3/4" NPT
Material
Solid Brass
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
5.45
Faucet Material
Brass
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
8.25
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.