Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-1606/06

  • Zoro # G8963343


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Height
4.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1606/06
Zoro #
G8963343
UPC #
760724977179
Country of Origin
United States

Dimensions

Height
4.63
Width
15
Length
11.19
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
Antique Brass
Item
Tub Faucet
Mounting Type
Deck
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate (GPM)
1.8
Handle Type
Cross
ADA Compliant
Yes
Connection
3/4" NPT
Handle Material
Brass
Number of Handles
2
Number of Holes
3
Weight
12
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
9.06
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.