Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-1626-06

  • Zoro # G9016604


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Width
15
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-06
Zoro #
G9016604
UPC #
760724978497
Country of Origin
United States

Dimensions

Width
15
Length
11.2
Height
4.31
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Finish
Antique Brass
Item
Tub Faucet
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Holes
3
Connection
3/4" NPT
Number of Handles
2
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Weight
11.35
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.06
Faucet Material
Brass
Faucet Valve Type
WS Valve
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.