Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-1766-06

  • Zoro # G9078764


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
15
Number of Holes
3
Connection
3/4" NPT
Height
10.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-06
Zoro #
G9078764
UPC #
760724995593
Country of Origin
United States

Dimensions

Width
15
Height
10.19
Length
10.63
Depth
Lever: 2-3/8"
Faucet Center Size
8
Handle Length (in)
2.38
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Mounting Type
Deck
Material
Solid Brass
Handle Type
Cross
ADA Compliant
Yes
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Weight
6.8
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8.38
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No
Faucet Connection
NPT
Handle Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.