Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-1776-06

  • Zoro # G8965337


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Includes
Full Line of Matching Accessories
Handle Material
Brass
Length
10.38
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-06
Zoro #
G8965337
UPC #
760724998884
Country of Origin
United States

Dimensions

Length
10.38
Depth
Faucet: 10-3/8"
Width
15
Height
10.19
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Antique Brass
Item
Tub Faucet
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Handle Material
Brass
ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
7.5
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.