Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-2416-06

  • Zoro # G8960945


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Holes
3
Depth
9-1/4"
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-06
Zoro #
G8960945
UPC #
760724189794
Country of Origin
United States

Dimensions

Depth
9-1/4"
Width
2-15/16" (Spout), 2-1/4" (Valve)
Height
6.5
Length
9.25
Handle Length (in)
3.75
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Number of Handles
2
ADA Compliant
Yes
Mounting Type
Deck
Connection
3/4" NPT
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
6.85
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
7.31
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.