Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-2456-06

  • Zoro # G9042242


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Width
2-7/8" (Spout), 2-1/4" (Valve)
Flow Rate (GPM)
1.8
Height
6.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-06
Zoro #
G9042242
UPC #
760724181446
Country of Origin
United States

Dimensions

Width
2-7/8" (Spout), 2-1/4" (Valve)
Height
6.94
Length
9.25
Depth
9-1/4"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.31

Details

Finish
Antique Brass
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Material
Solid Brass
Mounting Type
Deck
Handle Material
Brass
Handle Type
Lever
Weight
6.9
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Tub Spout Reach
9.06
Faucet Connection
NPT
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.