Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-2546-06

  • Zoro # G8947453


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Mounting Type
Deck
Material
Solid Brass
ADA Compliant
No
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-06
Zoro #
G8947453
UPC #
760724512448
Country of Origin
United States

Dimensions

Height
3.75
Depth
10"
Length
10
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Handle Material
Brass
Mounting Type
Deck
Material
Solid Brass
ADA Compliant
No
Number of Handles
2
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Connection
3/4" NPT
Weight
14
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Tub Spout Reach
8.38
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.