Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-2556-06

  • Zoro # G8951836


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Material
Solid Brass
Width
3-1/16" (Spout), 2-1/8" (Valve)
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-06
Zoro #
G8951836
UPC #
760724398493
Country of Origin
United States

Dimensions

Width
3-1/16" (Spout), 2-1/8" (Valve)
Length
11.64
Height
5.81
Depth
10-1/8"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Antique Brass
Item
Tub Faucet
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
Connection
3/4" NPT
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Weight
14
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
9.56
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.