Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-2916-06

  • Zoro # G8943436


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Length
10.8
Handle Type
Lever
Depth
10.8"
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Width
2.93" (Spout), 2.27" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-06
Zoro #
G8943436
UPC #
709180135921
Country of Origin
United States

Dimensions

Length
10.8
Depth
10.8"
Width
2.93" (Spout), 2.27" (Valve)
Height
8
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Handle Type
Lever
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
ADA Compliant
No
Mounting Type
Deck
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Weight
5.95
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
9.12
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.