Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-3146-06

  • Zoro # G8998404


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Height
10.23
Material
Solid Brass
Width
3-1/4" (Spout), 2.39" (Valve)
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-06
Zoro #
G8998404
UPC #
709180065303
Country of Origin
United States

Dimensions

Height
10.23
Width
3-1/4" (Spout), 2.39" (Valve)
Depth
11.86"
Length
11.86
Faucet Center Size
8
Handle Length (in)
3.46
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
Yes
Mounting Type
Deck
Connection
3/4" NPT
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Number of Handles
2
Weight
11
Drain included
No
Tub Spout Reach
9.5
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.