Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-896-06

  • Zoro # G9091224


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Length
11.69
Number of Handles
2
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-06
Zoro #
G9091224
UPC #
760724239390
Country of Origin
United States

Dimensions

Length
11.69
Height
7.81
Width
15
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Number of Holes
3
Handle Type
Cross
ADA Compliant
Yes
Connection
3/4" NPT
Mounting Type
Deck
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
6.05
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.44
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.