Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Wall

  • Mfr # 3-1605/06

  • Zoro # G8963316


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
2.75
Width
7.88
Material
Solid Brass
Depth
Valve: 2-13/16", Tub: 7-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/06
Zoro #
G8963316
UPC #
760724271314
Country of Origin
United States

Dimensions

Height
2.75
Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Length
7.44
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
Antique Brass
Item
Tub Faucet
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Number of Holes
3
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Mounting Type
Wall
Connection
3/4" NPT
ADA Compliant
No
Handle Material
Brass
Weight
5.15
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
6.75
Faucet Connection
NPT

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.