Tub Faucet, Antique Brass, Wall

  • Mfr # 3-1625-06

  • Zoro # G8939918


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Mounting Type
Wall
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1625-06
Zoro #
G8939918
UPC #
709180090152
Country of Origin
United States

Dimensions

Width
7.88
Length
7.44
Height
2.75
Depth
Valve: 2-13/16", Tub: 7-7/16"
Handle Length (in)
2.85
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Mounting Type
Wall
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Handle Type
Lever
ADA Compliant
No
Connection
3/4" NPT
Number of Holes
3
Material
Solid Brass
Weight
7.35
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
6.75

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.