Tub Faucet, Antique Brass, Wall

  • Mfr # 3-2405/06

  • Zoro # G8995595


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Connection
1/2" NPT
Handle Material
Brass
Length
7.81
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/06
Zoro #
G8995595
UPC #
760724188650
Country of Origin
United States

Dimensions

Height
2.75
Length
7.81
Width
8
Depth
Handle: 3-5/16", Spout: 7-13/16"
Handle Length (in)
2.5
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Connection
1/2" NPT
Handle Material
Brass
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Weight
4.05
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.