Tub Faucet, Antique Brass, Wall

  • Mfr # 3-2415-06

  • Zoro # G8940505


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Length
7.81
Width
7.88
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-06
Zoro #
G8940505
UPC #
709180148266
Country of Origin
United States

Dimensions

Length
7.81
Width
7.88
Height
2.75
Depth
Handle: 3-5/16", Spout: 7-13/16"
Faucet Connection Size
0.5
Handle Length (in)
3.3
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Material
Solid Brass
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Mounting Type
Wall
Connection
1/2" NPT
Weight
5.25
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.