Shop NEWPORT BRASS

Tub Faucet, Antique Brass, Wall

  • Mfr # 3-2455-06

  • Zoro # G9023604


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Mounting Type
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2455-06
Zoro #
G9023604
UPC #
760724197119
Country of Origin
United States

Dimensions

Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.5
Width
7.88
Handle Length (in)
3.3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Mounting Type
Wall
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Handle Material
Brass
Weight
5.25
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.38
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.